Mechanical: More than 10 million times (no load, switching frequency of 1800 times/h)
Electrical: more than 500,000 (AC250V 3A resistance load switching frequency 1800 times/h) at room temperature
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, and IEC60664-1 2.5kV/2
EMI:EN61812-1 Radiated interference field strength: EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS:EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field strength of immunity (AM modulatio
Vibration Resistance (malfunction)
10 To 55Hz cantilever amplitude of 0.5mm 3-direction each 10min
Impact Resistance
1000 m/s2 6 way 3 times each
Impulse Voltage(V)
Power terminal spacing: 3k
Conductive terminal and exposed non-charging metal spacing: 4.5k
Withstand Voltage
AC2000V 50/60Hz 1 min
Between conductive part of terminal and exposed non-charging metal part (however, excluding terminal screw part)
Between operating power supply and restraining output
Point of contact between different poles
AC1000V 50/60 Hz 1min
Between the non-contiguous contacts
Purchased due to broken parts of the same specification. Immediately, the exchange was carried out and now it is operating normally. It arrived early and it was saved.
I purchased it as a repair part of equipment. Since it is the same as existing parts, we do not know whether goods are good or bad, but the Omron brand has a sense of security. Monotaro san's correspondence is still certain.