Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC100-120 3H

4.59 (17)
H3Y-2 AC100-120 3H
Package Qty.
Ship pack of
54.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Electrostatic Yield Strength
4kV (malfunction), 8kV (corruption)
Operating Time Variation
± 1% or less (at maximum time scale)
Release Voltage
More than 10% of the supply voltage
Maximum Time Scale
Time Specification
0.1h to 3h
Time Limit Contact
Operating Mode
Power on delay
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Ambient Humidity
35 to 85%
Weight (g)
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Recovery Time
(I'm including a middle return) 0.1s or less
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Allowable Voltage Range(V)
When used continuously at 50 deg C 85 to 110% use the ambient temperature of the power supply voltage is 90-110% of the supply voltage
Power Consumption
AC120V 60Hz when relay is OFF: about 1VA / 0.6W relay ON time: 1.8VA / 1.6W
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) 500 000 times or more: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Opreration Method
Time-limit behavior
Voltage Influence
+ 2% or less (at maximum time scale)
Number of Pins
Reset Method
Operating Ambient Temperature (deg C)
(No freezing) -10 to 50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Protection Structure
Power Supply Voltage (V)
AC100 to 120
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5kV / 2
Terminal Shape
Plug-in (Table mounting surface)
Control Output
(P level, reference value) DC5V 1mA: (cosphi = 1), the minimum applicable load AC250V 5A resistive load
EMC Standard
EMI: EN61812-1 radiated disturbance field strength: EN55011 Group1 class A noise terminal voltage: EN55011 Group1 class A EMS: EN61812-1 Electrostatic Discharge Immunity: IEC61000-4-2 8kV care medium electromagnetic field immunity (AM modulation): IEC6100
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Impact Resistance
3 times for each 1000m / s 2 6 direction
Impulse Voltage(V)
Non-charging metal part between the exposed and 3k conductive part terminal:: 4.5k between the power supply terminals
Withstand Voltage
50 / 60Hz 1min non-continuous contacts between control output between different poles between the contacts and the circuit AC1000V power operation (excluding the terminal screw part) However non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC2000V
Effect of Temperature
+ (The ratio of the maximum scale) less than 2%
Customer Reviews
5 star 13
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Equipment in the factory
From Japan
On 2017-03-03 14:38:42
Purchased as a replacement part. It was good as it arrived without placing much time.
This review is about item#2089062.
Repair of air conditioning equipment
From Japan
On 2016-06-27 16:20:26
Unmistakably manufacturer genuine products. I have been using it since last year. (3rd)
This review is about item#02089096.
Machine control
From Japan
On 2016-03-09 13:11:24
The price is usually cheaper at wholesalers to buy, the delivery date is faster. Which one is taken?
This review is about item#02089123.
Time adjustment timer of dehydrator
From Japan
On 2015-11-02 13:53:19
It is good.
This review is about item#02089096.
To counter rush current of power supply.
From Japan
On 2015-03-09 13:06:38
Both accuracy and reliability were both very satisfying products.
This review is about item#02490275.
Machine maintenance
From Japan
On 2014-06-17 17:18:30
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#06896775.
Electric control panel
From Japan
On 2014-02-20 15:43:40
Purchased due to broken parts of the same specification. Immediately, the exchange was carried out and now it is operating normally. It arrived early and it was saved.
This review is about item#02089123.
Control of equipment
From Japan
On 2013-12-13 10:40:06
I purchased it as a repair part of equipment. Since it is the same as existing parts, we do not know whether goods are good or bad, but the Omron brand has a sense of security. Monotaro san's correspondence is still certain.
This review is about item#02490336.
For indoor wiring
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.
Purchase as equipment replacement part
From Japan
On 2013-01-30 15:19:07
Purchased a small quantity purchased feels cheap in price. In use without any problem
This review is about item#02490363.