Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC200-230 3H

4.56 (16)
Item.#
02089001
Mfr.#
H3Y-2 AC200-230 3H
Package Qty.
1PC
Ship pack of
1
54.43 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time Variation
± 1% or less (at maximum time scale)
Release Voltage
More than 10% of the supply voltage
Maximum Time Scale
3h
Time Specification
0.1h to 3h
Time Limit Contact
2c
Operating Mode
Power on delay
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Ambient Humidity
35 to 85%
Weight (g)
About50
Electrostatic Yield Strength
4kV (malfunction), 8kV (corruption)
Allowable Voltage Range(V)
When used continuously at 50 deg C 85 to 110% use the ambient temperature of the power supply voltage is 90-110% of the supply voltage
Power Consumption
AC230V 60Hz when relay is OFF: about 1.5VA / 1.1W Relay ON: about 2.2VA / 1.8W
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) 500 000 times or more: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5kV / 2
Terminal Shape
Plug-in (Table mounting surface)
Control Output
(P level, reference value) DC5V 1mA: (cosphi = 1), the minimum applicable load AC250V 5A resistive load
EMC Standard
EMI: EN61812-1 radiated disturbance field strength: EN55011 Group1 class A noise terminal voltage: EN55011 Group1 class A EMS: EN61812-1 Electrostatic Discharge Immunity: IEC61000-4-2 8kV care medium electromagnetic field immunity (AM modulation): IEC6100
Opreration Method
Time-limit behavior
Voltage Influence
+ 2% or less (at maximum time scale)
Number of Pins
8
Reset Method
Self-resetting
Operating Ambient Temperature (deg C)
(No freezing) -10 to 50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Protection Structure
IP40
Form
H3Y-2
Power Supply Voltage (V)
AC200 to 230
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Impact Resistance
3 times for each 1000m / s 2 6 direction
Impulse Voltage(V)
Non-charging metal part between the exposed and 3k conductive part terminal:: 4.5k between the power supply terminals
Withstand Voltage
50 / 60Hz 1min non-continuous contacts between control output between different poles between the contacts and the circuit AC1000V power operation (excluding the terminal screw part) However non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC2000V
Effect of Temperature
+ (The ratio of the maximum scale) less than 2%
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Recovery Time
(I'm including a middle return) 0.1s or less
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Repair of air-conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Undeniably genuine manufacturer. With confidence we use from last year. (Third time)
This review is about item#02089096.
Control of the machine
3
From Japan
On 2016-03-09 13:11:24
Price is usually more of Oroshiya is cheap to buy, delivery is faster here. It is which one to take.
This review is about item#02089123.
Time regulation timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
Good.
This review is about item#02089096.
To the power of the inrush current measures.
5
From Japan
On 2015-03-09 13:06:38
Accuracy, reliability, was very satisfactory product together.
This review is about item#02490275.
Maintenance of machinery
5
From Japan
On 2014-06-17 17:18:30
So it has become a need suddenly, was saved in the next day arrival.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Buy to parts of the same specification is broken. Soku, currently running normally carried out exchange. Was saved it arrived early.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
We purchased as spare parts of the equipment. Since the same as the existing parts, but do not know the quality of the products, Omron brand there is a sense of security. Monotaro's correspondence is still certainty.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.
Purchased as replacement parts for equipment
4
From Japan
On 2013-01-30 15:19:07
Pricewise cheap and feel purchase in small amounts purchased. Without problems in use
This review is about item#02490363.
Use in the control panel as a hunting operation for preventing timer
5
From Japan
On 2012-12-13 12:29:38
Because it was a socket attached, remove the bad parts, attach a new purchased, commissioning. It was completed with no course abnormal.
This review is about item#02089062.