Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC200-230 0.5S

4.56 (16)
Item.#
02089044
Mfr.#
H3Y-2 AC200-230 0.5S
Package Qty.
1PC
Ship pack of
1
54.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Release Voltage
More than 10% of the supply voltage
Maximum Time Scale
0.5s
Time Specification
0.04s to 0.5s
Time Limit Contact
2c
Operating Mode
Power on delay
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Ambient Humidity
35 to 85%
Weight (g)
About50
Allowable Voltage Range(V)
When used continuously at 50 deg C 85 to 110% use the ambient temperature of the power supply voltage is 90-110% of the supply voltage
Power Consumption
AC230V 60Hz when relay is OFF: about 1.5VA / 1.1W Relay ON: about 2.2VA / 1.8W
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) 500 000 times or more: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Recovery Time
(I'm including a middle return) 0.1s or less
EMC Standard
EMI: EN61812-1 radiated disturbance field strength: EN55011 Group1 class A noise terminal voltage: EN55011 Group1 class A EMS: EN61812-1 Electrostatic Discharge Immunity: IEC61000-4-2 8kV care medium electromagnetic field immunity (AM modulation): IEC6100
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Opreration Method
Time-limit behavior
Number of Pins
8
Reset Method
Self-resetting
Operating Ambient Temperature (deg C)
(No freezing) -10 to 50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Protection Structure
IP40
Form
H3Y-2
Power Supply Voltage (V)
AC200 to 230
Electrostatic Yield Strength
4kV (malfunction), 8kV (corruption)
Impact Resistance
3 times for each 1000m / s 2 6 direction
Impulse Voltage(V)
Non-charging metal part between the exposed and 3k conductive part terminal:: 4.5k between the power supply terminals
Withstand Voltage
50 / 60Hz 1min non-continuous contacts between control output between different poles between the contacts and the circuit AC1000V power operation (excluding the terminal screw part) However non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC2000V
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, IEC60664-1 2.5kV / 2
Terminal Shape
Plug-in (Table mounting surface)
Control Output
(P level, reference value) DC5V 1mA: (cosphi = 1), the minimum applicable load AC250V 5A resistive load
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Repair of air-conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Undeniably genuine manufacturer. With confidence we use from last year. (Third time)
This review is about item#02089096.
Control of the machine
3
From Japan
On 2016-03-09 13:11:24
Price is usually more of Oroshiya is cheap to buy, delivery is faster here. It is which one to take.
This review is about item#02089123.
Time regulation timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
Good.
This review is about item#02089096.
To the power of the inrush current measures.
5
From Japan
On 2015-03-09 13:06:38
Accuracy, reliability, was very satisfactory product together.
This review is about item#02490275.
Maintenance of machinery
5
From Japan
On 2014-06-17 17:18:30
So it has become a need suddenly, was saved in the next day arrival.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Buy to parts of the same specification is broken. Soku, currently running normally carried out exchange. Was saved it arrived early.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
We purchased as spare parts of the equipment. Since the same as the existing parts, but do not know the quality of the products, Omron brand there is a sense of security. Monotaro's correspondence is still certainty.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.
Purchased as replacement parts for equipment
4
From Japan
On 2013-01-30 15:19:07
Pricewise cheap and feel purchase in small amounts purchased. Without problems in use
This review is about item#02490363.
Use in the control panel as a hunting operation for preventing timer
5
From Japan
On 2012-12-13 12:29:38
Because it was a socket attached, remove the bad parts, attach a new purchased, commissioning. It was completed with no course abnormal.
This review is about item#02089062.