Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source
  • Solid-State Timer H3Y-2, Ac Power Source

Solid-State Timer H3Y-2, Ac Power Source H3Y-2 AC200-230 3M

4.56 (16)
Item.#
02089062
Mfr.#
H3Y-2 AC200-230 3M
Package Qty.
1PC
Ship pack of
1
54.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time Variation
+/-1% or less (with full-scale time)
Release Voltage
More than 10% of the supply voltage
Maximum Time Scale
3min
Time Specification
0.1min - 3min
Time Limit Contact
2c
Operating Mode
Power-on delay
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Ambient Humidity
35 - 85%
Weight (g)
About 50
Electrostatic Yield Strength
4kV (malfunction), 8kV (breakage)
Allowable Voltage Range(V)
85 to 110% of power supply voltage Continuous use at 50degreeC temperature range uses 90 to 110% of the supply voltage
Power Consumption
At AC230V 60Hz During relay OFF: about 1.5VA/1.1W During relay ON: 2.2VA/1.8W
Vibration Resistance
10 to 55Hz single amplitude 0.75mm each 1h 3-way
Lifespan
Mechanical: More than 10 million times (no load, switching frequency of 1800 times/h) Electrical: more than 500,000 (AC250V 3A resistance load switching frequency 1800 times/h) at room temperature
Compatible Safety Standards
UL508, CSA C22.2No.14, NK, LR acquisition, EN61812-1, and IEC60664-1 2.5kV/2
Terminal Shape
Plug-in (surface attachment)
Control Output
AC250V 5A resistance load(cosphi=1), minimum applied load: DC5V 1mA (P standard, reference values)
EMC Standard
EMI:EN61812-1 Radiated interference field strength: EN55011 Group1 class A Noise Terminal voltage: EN55011 Group1 class A EMS:EN61812-1 Electrostatic discharge immunity: IEC61000-4-2 8kV air Electric field strength of immunity (AM modulatio
Opreration Method
Limited-time operation
Voltage Influence
+/-2% or less (with full-scale time)
Number of Pins
8
Reset Method
Self recovery
Operating Ambient Temperature (deg C)
-10 to 50 (however, no freezing)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Protection Structure
IP40
Form
H3Y-2
Power Supply Voltage (V)
AC200 - 230
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 x 63 x below 28
Vibration Resistance (malfunction)
10 To 55Hz cantilever amplitude of 0.5mm 3-direction each 10min
Impact Resistance
1000 m/s2 6 way 3 times each
Impulse Voltage(V)
Power terminal spacing: 3k Conductive terminal and exposed non-charging metal spacing: 4.5k
Withstand Voltage
AC2000V 50/60Hz 1 min Between conductive part of terminal and exposed non-charging metal part (however, excluding terminal screw part) Between operating power supply and restraining output Point of contact between different poles AC1000V 50/60 Hz 1min Between the non-contiguous contacts
Effect of Temperature
+/-2% or less (Percentage of the maximum scale value)
Noise Immunity
Square wave noise by noise simulator (pulse width of 100ns/1micros rise 1ns) +/-1.5kV
Recovery Time
0.1s or less (including recovery on the way)
Set Error
+/-10% +/-50ms or less (with full-scale time)
Impact Resistance (Malfunction)
100 m/s2 6 direction 3 times each
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Repair of air-conditioning equipment
5
From Japan
On 2016-06-27 16:20:26
Undeniably genuine manufacturer. With confidence we use from last year. (Third time)
This review is about item#02089096.
Control of the machine
3
From Japan
On 2016-03-09 13:11:24
Price is usually more of Oroshiya is cheap to buy, delivery is faster here. It is which one to take.
This review is about item#02089123.
Time regulation timer of dehydrator
5
From Japan
On 2015-11-02 13:53:19
Good.
This review is about item#02089096.
To the power of the inrush current measures.
5
From Japan
On 2015-03-09 13:06:38
Accuracy, reliability, was very satisfactory product together.
This review is about item#02490275.
Maintenance of machinery
5
From Japan
On 2014-06-17 17:18:30
So it has become a need suddenly, was saved in the next day arrival.
This review is about item#06896775.
Electric control panel
5
From Japan
On 2014-02-20 15:43:40
Buy to parts of the same specification is broken. Soku, currently running normally carried out exchange. Was saved it arrived early.
This review is about item#02089123.
Control of equipment
3
From Japan
On 2013-12-13 10:40:06
We purchased as spare parts of the equipment. Since the same as the existing parts, but do not know the quality of the products, Omron brand there is a sense of security. Monotaro's correspondence is still certainty.
This review is about item#02490336.
For indoor wiring
5
From Japan
On 2013-03-13 13:39:59
It is as planned.
This review is about item#02490302.
Purchased as replacement parts for equipment
4
From Japan
On 2013-01-30 15:19:07
Pricewise cheap and feel purchase in small amounts purchased. Without problems in use
This review is about item#02490363.
Use in the control panel as a hunting operation for preventing timer
5
From Japan
On 2012-12-13 12:29:38
Because it was a socket attached, remove the bad parts, attach a new purchased, commissioning. It was completed with no course abnormal.
This review is about item#02089062.