Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC12 10M

4.83 (6)
H3Y-2 DC12 10M
Package Qty.
Ship pack of
45.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Time Scale
Time Limit Contact
Terminal Shape
(Table mounting surface) plug-in 8-pin
Operating Temperature Range (deg C)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Ambient Humidity
35 to 85%
Electrical Service Life (rated load)
The (1800 times / h time duty used AC250V 5A resistive load switching) 500,000 times or more (at normal temperature)
Recovery Time
(I'm including a middle return) 0.1s or less
Power Consumption
Time is up before: about 0.1W after time up: about 1.1W (DC12V time)
Allowable Voltage Range(V)
Please use 95-110% of the supply voltage when you continuous use at 50 deg C 90 to 110% use the ambient temperature of the power supply voltage.
Impact Resistance
3 times for each 1000m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Voltage Influence
+ 2% or less (at maximum time scale)
Operating Ambient Temperature (deg C)
(No freezing) -10 to +50
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 1mA AC250V 5A resistive load
Protection Structure
(No freezing) -10 to +55
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Time Specification
0.5min to 10min
Release Voltage
More than 10% of the supply voltage
Reset Method
Power Supply Voltage (V)
Operating Mode
Power on delay
Weight (g)
Opreration Method
Time-limit behavior
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC2000V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Impulse Voltage(V)
Non-charging metal part between the exposed and 1k conductive part terminal:: 1.5k between the power supply terminals
Operating Time Variation
± 1% or less (at maximum time scale)
Insulation Resistance (Mohm)
(Measured at DC500V mega) more than 100
Electrical Life
(1800 times / h time no-load, the switching frequency) 10 million times or more
Effect of Temperature
+ 2% or less (at maximum time scale)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.