Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC12 60S

4.83 (6)
Item.#
02089211
Mfr.#
H3Y-2 DC12 60S
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
IP40
Operating Mode
Power-on delay
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Below 21.5 below x63x28
Ambient Humidity
35 - 85%
Electrostatic Yield Strength
4 kV (malfunction), 8 kV (breakage)
Time Specification
2s - 60s
Release Voltage
10 or more% of the supply voltage
Insulation Resistance (Mohm)
100 or more (measured with DC500V mega)
Electrical Life
10 or more,000,000 times (no load, opening/closing frequency 1800 times per hour)
Effect of Temperature
less than +/-2% (during full-scale)
Electrical Service Life (rated load)
More than 500,000 times (AC250V 5A resistance load switching frequency 1800 times/h) (at room temperature)
Recovery Time
0.1s or less (including in-process reset)
Power Consumption
Before time-up : about 0.1W After time-up : about 1.1W (at DC12V)
Allowable Voltage Range(V)
90 to 110% of power supply voltage For continuous use at 50degreeC, use at 95 to 110% of the supply voltage
Impact Resistance
1000 m/s2 6 directions, 3 times each
Vibration Resistance
10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Voltage Influence
less than +/-2% (during full-scale)
Operating Ambient Temperature (deg C)
-10 to +50 (however, no freezing)
Reset Method
Self recovery
Power Supply Voltage (V)
DC12
Form
H3Y-2
Weight (g)
About 50
Opreration Method
Operations with time limit
Maximum Time Scale
60s
Time Limit Contact
2c
Terminal Shape
Plug-in (surface mounting) 8-pin
Control Output
AC250V 5A resistance load (cosphi=1) Minimum applied load DC5V 1mA (P standard and reference values)
Protection Structure
-10 to +55 (however, no freezing)
Storage Temperature (DegreeC)
-25 to 65 (however, no freezing)
Noise Immunity
Square wave noise simulator (pulse width of 100 ns/1micros rise 1ns)+/-1.5 kV
Set Error
less than +/-10%+/-50ms (during full-scale)
Impact Resistance (Malfunction)
100 m/s2 6 directions, 3 times each
Vibration Resistance (malfunction)
10 to 55Hz, single amplitude 0.5mm, 3 directions, 3 times each
Withstand Voltage
Between conductive terminals and exposed non-charged metal parts (excluding terminal screws): AC2000V 50/60Hz 1min Between operation power supply circuit and system control output: AC2000V 50/60Hz 1min Between unlike pole contacts: AC2000V 50/60Hz 1min Between non-continuous points of contact: AC1000V 50/60Hz 1min
Impulse Voltage(V)
Power terminal spacing: 1k Between conductive terminal and exposed non-charging metal spacing: 1.5k
Operating Time Variation
less than +/-1% (during full-scale)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
5
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
4
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
5
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
5
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
5
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
5
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.