Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC12 60M

4.83 (6)
H3Y-2 DC12 60M
Package Qty.
Ship pack of
45.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Time Specification
2min to 60min
Release Voltage
More than 10% of the supply voltage
Reset Method
Power Supply Voltage (V)
Operating Mode
Power on delay
Insulation Resistance (Mohm)
(Measured at DC500V mega) more than 100
Electrical Life
(1800 times / h time no-load, the switching frequency) 10 million times or more
Effect of Temperature
+ 2% or less (at maximum time scale)
Electrical Service Life (rated load)
The (1800 times / h time duty used AC250V 5A resistive load switching) 500,000 times or more (at normal temperature)
Recovery Time
(I'm including a middle return) 0.1s or less
Power Consumption
Time is up before: about 0.1W after time up: about 1.1W (DC12V time)
Allowable Voltage Range(V)
Please use 95-110% of the supply voltage when you continuous use at 50 deg C 90 to 110% use the ambient temperature of the power supply voltage.
Impact Resistance
3 times for each 1000m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Voltage Influence
+ 2% or less (at maximum time scale)
Operating Ambient Temperature (deg C)
(No freezing) -10 to +50
Weight (g)
Opreration Method
Time-limit behavior
Maximum Time Scale
Time Limit Contact
Terminal Shape
(Table mounting surface) plug-in 8-pin
Operating Temperature Range (deg C)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 x63x28 following below
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 1mA AC250V 5A resistive load
Protection Structure
(No freezing) -10 to +55
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Set Error
+/- 10% + / - 50ms or less (at maximum time scale)
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC2000V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Impulse Voltage(V)
Non-charging metal part between the exposed and 1k conductive part terminal:: 1.5k between the power supply terminals
Operating Time Variation
± 1% or less (at maximum time scale)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.