Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source
  • Solid-State Timer H3Y-2, DC Power Source
  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 0.5S

5.00 (4)
Item.#
02089281
Mfr.#
H3Y-2 DC24 0.5S
Package Qty.
1PC
Ship pack of
1
45.43 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature Range (deg C)
IP40
Maximum Time Scale
0.5s
Terminal Shape
(Table mounting surface) plug-in 8-pin
Reset Method
Self-resetting
Power Supply Voltage (V)
DC24
Ambient Humidity
35 to 85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC2000V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Impulse Voltage(V)
Non-charging metal part between the exposed and 1k conductive part terminal:: 1.5k between the power supply terminals
Insulation Resistance (Mohm)
(Measured at DC500V mega) more than 100
Control Output
(P level, reference value) (cosphi = 1) minimum applicable load DC5V 1mA AC250V 5A resistive load
Storage Temperature (DegreeC)
(No freezing) -25 to 65
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros rise 1ns) +/- 1.5kV
Power Consumption
Time is up before: about 0.1W after time up: about 1.1W (DC24V time)
Time Limit Contact
2c
Form
H3Y-2
Time Specification
0.04s to 0.5s
Release Voltage
More than 10% of the supply voltage
Weight (g)
About50
Operating Mode
Power on delay
Opreration Method
Time-limit behavior
Allowable Voltage Range(V)
Please use 90-110% of the supply voltage when you continuous use at 50 deg C 85 to 110% use the ambient temperature of the power supply voltage.
Impact Resistance
3 times for each 1000m / s 2 6 direction
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Operating Ambient Temperature (deg C)
(No freezing) -10 to +50
Protection Structure
(No freezing) -10 to +55
Electrical Life
(1800 times / h time no-load, the switching frequency) 10 million times or more
Electrical Service Life (rated load)
The (1800 times / h time duty used AC250V 5A resistive load switching) 500,000 times or more (at normal temperature)
Recovery Time
(I'm including a middle return) 0.1s or less
Impact Resistance (Malfunction)
3 times for each 100m / s 2 6 direction
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
LED stop lamp blinks timer setting time, was to then switch to light up
5
From Japan
On 2016-05-04 20:17:19
Amount of money, are satisfied with the quality. Profession because "maintenance of equipment." Omron products are accustomed to handle, easy to use.
This review is about item#02089236.
Timer of the work machine of the pump
5
From Japan
On 2015-06-29 19:16:57
Compact may be. Set easy to be, it will be saved.
This review is about item#02089202.
Sequence change of power equipment
5
From Japan
On 2013-12-22 18:04:35
Mmm ... Was the Omron product normally! Of course, the operation down pat! !
This review is about item#02089324.
12 volt use in battery power supply control
5
From Japan
On 2013-11-06 22:42:26
We are satisfied about the product, but because it does not come with detailed instructions, have been struggling to mounting. I want you to put even manual is the next time you buy.
This review is about item#39073553.