Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 30M

4.83 (6)
Item.#
02089306
Mfr.#
H3Y-2 DC24 30M
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Supply Voltage (V)
DC24
Form
H3Y-2
Weight (g)
About fifty
Opreration Method
Limited operation
Maximum Time Scale
30min
Time Limit Contact
2c
Terminal Shape
Plug-in (surface mounting) 8-pin
Vibration Resistance (malfunction)
10 ~ 55Hz piece amplitude 0.5mm 3 direction each 10min
Withstand Voltage
Conductive part terminal and between non-charging metal portion exposed (terminal screw portion except): AC2000V 50 / 60Hz 1min operation power supply circuit and control output between: AC2000V 50 / 60Hz 1min poles between contacts: AC2000V 50 / 60Hz 1mi
Impulse Voltage(V)
Between the power supply terminal: 1k conductive part non-charging metal part between the exposed and terminal: 1.5k
Operating Time Variation
+/- 1% or less (at the maximum memory time)
Insulation Resistance (Mohm)
More than 100 (measured at DC500V mega)
Electrical Life
More than 10 million times (no load, switching frequency of 1800 times / h)
Effect of Temperature
+/- 2% or less (at the maximum memory time)
Electrical Service Life (rated load)
More than 500,000 times (AC250V 5A resistive load switching frequency of 1800 times / h) (normal temperature)
Recovery Time
0.1s or less (I include in the middle return)
Power Consumption
Time is up before: about 0.1W after the time is up: about 1.1W (when DC24V)
Allowable Voltage Range(V)
Please use at 90-110% of the supply voltage when continuous use in the 85-110% Ambient temperature 50 degree C of the supply voltage.
Operating Temperature Range (deg C)
IP40
Operating Mode
Power-on delay
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 The following x 63 x 28 or less
Ambient Humidity
35-85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Time Specification
1m ~ 30m
Release Voltage
More than 10% of the supply voltage
Reset Method
Self return
Impact Resistance
1000m/s^2 6 direction three times each
Vibration Resistance
10 ~ 55Hz piece amplitude 0.75mm 3 direction each 1h
Voltage Influence
+/- 2% or less (at the maximum memory time)
Operating Ambient Temperature (deg C)
-10 To + 50 (however, that you do not freezing)
Control Output
AC250V 5A resistive load (cos phi = 1) minimum applicable load DC5V 1mA (P level, reference value)
Protection Structure
-10 To + 55 (however, that you do not freezing)
Storage Temperature (DegreeC)
-25 To 65 (however, that you do not freezing)
Noise Immunity
Square wave noise by noise simulator (pulse width 100ns / 1micro s rise 1ns) +/- 1.5kV
Set Error
+/- 10% +/- 50ms or less (at the maximum memory time)
Impact Resistance (Malfunction)
100m/s^2 6 direction three times each
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
5
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
4
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
5
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
5
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
5
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
5
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.