Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-2, DC Power Source

Solid-State Timer H3Y-2, DC Power Source H3Y-2 DC24 5M

4.83 (6)
Item.#
02089315
Mfr.#
H3Y-2 DC24 5M
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Supply Voltage (V)
DC24
Operating Mode
Power-on delay
Weight (g)
About fifty
Opreration Method
Limited operation
Maximum Time Scale
5min
Time Limit Contact
2c
Terminal Shape
Plug-in (surface mounting) 8-pin
Voltage Influence
+/- 2% or less (at the maximum memory time)
Operating Ambient Temperature (deg C)
-10 To + 50 (however, that you do not freezing)
Control Output
AC250V 5A resistive load (cos phi = 1) minimum applicable load DC5V 1mA (P level, reference value)
Protection Structure
-10 To + 55 (however, that you do not freezing)
Storage Temperature (DegreeC)
-25 To 65 (however, that you do not freezing)
Noise Immunity
Square wave noise by noise simulator (pulse width 100ns / 1micro s rise 1ns) +/- 1.5kV
Set Error
+/- 10% +/- 50ms or less (at the maximum memory time)
Impact Resistance (Malfunction)
100m/s^2 6 direction three times each
Vibration Resistance (malfunction)
10 ~ 55Hz piece amplitude 0.5mm 3 direction each 10min
Withstand Voltage
Conductive part terminal and between non-charging metal portion exposed (terminal screw portion except): AC2000V 50 / 60Hz 1min operation power supply circuit and control output between: AC2000V 50 / 60Hz 1min poles between contacts: AC2000V 50 / 60Hz 1mi
Impulse Voltage(V)
Between the power supply terminal: 1k conductive part non-charging metal part between the exposed and terminal: 1.5k
Operating Temperature Range (deg C)
IP40
Form
H3Y-2
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.5 The following x 63 x 28 or less
Ambient Humidity
35-85%
Electrostatic Yield Strength
4kV (malfunction), 8kV (destruction)
Time Specification
0.2min ~ 5min
Release Voltage
More than 10% of the supply voltage
Reset Method
Self return
Operating Time Variation
+/- 1% or less (at the maximum memory time)
Insulation Resistance (Mohm)
More than 100 (measured at DC500V mega)
Electrical Life
More than 10 million times (no load, switching frequency of 1800 times / h)
Effect of Temperature
+/- 2% or less (at the maximum memory time)
Electrical Service Life (rated load)
More than 500,000 times (AC250V 5A resistive load switching frequency of 1800 times / h) (normal temperature)
Recovery Time
0.1s or less (I include in the middle return)
Power Consumption
Time is up before: about 0.1W after the time is up: about 1.1W (when DC24V)
Allowable Voltage Range(V)
Please use at 90-110% of the supply voltage when continuous use in the 85-110% Ambient temperature 50 degree C of the supply voltage.
Impact Resistance
1000m/s^2 6 direction three times each
Vibration Resistance
10 ~ 55Hz piece amplitude 0.75mm 3 direction each 1h
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
5
From Japan
On 2017-12-11 15:23:09
Ultra-compact timer, easy to install, sufficient opening and closing capacity.
This review is about item#2490415.
Control of electric fan
4
From Japan
On 2017-12-06 10:48:18
I think that it is easier to use if the setting dial of the timer has a sense of moderation.
This review is about item#2089227.
The LED stop lamp blinks for the timer setting time and then switches to lighting
5
From Japan
On 2016-05-04 20:17:19
I am satisfied with the amount, quality. Occupation is "maintenance of equipment" Omron products are treated and easy to use.
This review is about item#02089236.
Work machine pump timer
5
From Japan
On 2015-06-29 19:16:57
It is compact. Easy to set up, saved.
This review is about item#02089202.
Sequence change of power supply equipment
5
From Japan
On 2013-12-22 18:04:35
· · · · It was ordinary Omron product! Of course the operation is perfect! It is!
This review is about item#02089324.
Used for 12 volt battery power control
5
From Japan
On 2013-11-06 22:42:26
I am satisfied with the product, but I am struggling to install it because detailed instructions are not attached. Next time I purchase I also want to have instructions.
This review is about item#39073553.