Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, Ac Power Source

Solid-State Timer H3Y-4, Ac Power Source H3Y-4 AC100-120 60M

5.00 (2)
Item.#
02089394
Mfr.#
H3Y-4 AC100-120 60M
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Operating Mode
Power on delay
Instantaneous Contact
None
Power Supply Voltage (V)
AC100 to 120
Opreration Method
Time-limit behavior
Maximum Time Scale
60m
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Recovery Time
(I'm including a middle return) 0.1s or less
Impact Resistance
1000m/s2
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) more than 200,000 times: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Control Output
(P level, reference value) DC1V 1mA: AC250V 3A, minimum applicable load: Type: time-limit relay contact output 4c: (resistive load (cosphi = 1)) switching capacity
Impulse Voltage(V)
Non-charging metal part between the exposed and 3kV conductive part terminal:: 4.5kV between power supply terminals
Time Limit Contact
4c
Form
H3Y-4
Weight (g)
About50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Electrostatic Yield Strength
Malfunction: 5kV, destruction: 8kV
Reset Method
Self-resetting
Time Specification
2m to 60m
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros 1ns rise) +/- 1.5kV
Terminal Shape
Plug-in (Table mounting surface) 14-pin
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Impact Resistance (Malfunction)
100m/s2
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC1500V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-12-16 16:50:46
It is part of the control device, so there is nothing special.
This review is about item#02490485.
Machine maintenance
5
From Japan
On 2014-06-17 17:18:01
It became necessary suddenly, so it was saved on arrival the next day.
This review is about item#02490467.