Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, Ac Power Source

Solid-State Timer H3Y-4, Ac Power Source H3Y-4 AC100-120 3H

5.00 (2)
Item.#
02089403
Mfr.#
H3Y-4 AC100-120 3H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.17 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Maximum Time Scale
3h
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Operating Mode
Power on delay
Instantaneous Contact
None
Power Supply Voltage (V)
AC100 to 120
Opreration Method
Time-limit behavior
Control Output
(P level, reference value) DC1V 1mA: AC250V 3A, minimum applicable load: Type: time-limit relay contact output 4c: (resistive load (cosphi = 1)) switching capacity
Impulse Voltage(V)
Non-charging metal part between the exposed and 3kV conductive part terminal:: 4.5kV between power supply terminals
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros 1ns rise) +/- 1.5kV
Terminal Shape
Plug-in (Table mounting surface) 14-pin
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Time Limit Contact
4c
Reset Method
Self-resetting
Time Specification
0.1h to 3h
Form
H3Y-4
Weight (g)
About50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Electrostatic Yield Strength
Malfunction: 5kV, destruction: 8kV
Impact Resistance (Malfunction)
100m/s2
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC1500V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Recovery Time
(I'm including a middle return) 0.1s or less
Impact Resistance
1000m/s2
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) more than 200,000 times: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2015-12-16 16:50:46
Because it is part of the control device, not in the special.
This review is about item#02490485.
Maintenance of machinery
5
From Japan
On 2014-06-17 17:18:01
So it has become a need suddenly, was saved in the next day arrival.
This review is about item#02490467.