Buy more than* S$200* and get FREE SHIPPING

  • Solid-State Timer H3Y-4, Ac Power Source

Solid-State Timer H3Y-4, Ac Power Source H3Y-4 AC100-120 0.5S

5.00 (2)
Item.#
02089421
Mfr.#
H3Y-4 AC100-120 0.5S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.17 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Form
H3Y-4
Weight (g)
About50
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Electrostatic Yield Strength
Malfunction: 5kV, destruction: 8kV
Reset Method
Self-resetting
Time Specification
0.04s to 0.5s
Recovery Time
(I'm including a middle return) 0.1s or less
Impact Resistance
1000m/s2
Lifespan
At normal temperature (1800 times / h AC250V 3A resistive load switching frequency) more than 200,000 times: mechanical (no load, 1800 times / h switching frequency) Electrical 10 million times or more
Control Output
(P level, reference value) DC1V 1mA: AC250V 3A, minimum applicable load: Type: time-limit relay contact output 4c: (resistive load (cosphi = 1)) switching capacity
Impulse Voltage(V)
Non-charging metal part between the exposed and 3kV conductive part terminal:: 4.5kV between power supply terminals
Time Limit Contact
4c
Operating Temperature Range (deg C)
(No freezing) -10 to +55
Operating Mode
Power on delay
Instantaneous Contact
None
Power Supply Voltage (V)
AC100 to 120
Opreration Method
Time-limit behavior
Maximum Time Scale
0.5s
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns / 1micros 1ns rise) +/- 1.5kV
Terminal Shape
Plug-in (Table mounting surface) 14-pin
Vibration Resistance
10 to 55Hz single amplitude 0.75mm 3 each direction 1h
Impact Resistance (Malfunction)
100m/s2
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.5mm 3 direction each 10min
Withstand Voltage
50 / 60Hz 1min non-continuous contact AC1500V: AC2000V 50 / 60Hz 1min different poles between contacts: control output between the 50 / 60Hz 1min operation power supply circuit AC2000V: (except the terminal screws part) non-charging metal part between the exposed conductive parts terminal between: AC1000V 50 / 60Hz 1min
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2015-12-16 16:50:46
Because it is part of the control device, not in the special.
This review is about item#02490485.
Maintenance of machinery
5
From Japan
On 2014-06-17 17:18:01
So it has become a need suddenly, was saved in the next day arrival.
This review is about item#02490467.