Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Micro Revolving Light Rle Type
  • LED Micro Revolving Light Rle Type
  • LED Micro Revolving Light Rle Type

LED Micro Revolving Light Rle Type RLE-100-Y

Item.#
02089936
Mfr.#
RLE-100-Y
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
82
Number of Flashes (min-1[Time/min])
120
Rated Voltage (V)
AC100
Color
Yellow
Type
LED micro revolving light
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
123
Rated Current (mA)
40+/-25
Power Consumption (W)
9
Weight (kg)
0.6
TRUSCO Part Number
323-9560