Buy more than* S$200* and get FREE SHIPPING

  • LED Micro Revolving Light Rle Type
  • LED Micro Revolving Light Rle Type
  • LED Micro Revolving Light Rle Type

LED Micro Revolving Light Rle Type RLE-100-G

Item.#
02089954
Mfr.#
RLE-100-G
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
82
Number of Flashes (min-1[Time/min])
120
Rated Current (mA)
40+/-25
Power Consumption (W)
9
Weight (kg)
0.6
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
123
TRUSCO Part Number
323-9543
Rated Voltage (V)
AC100
Color
Green
Type
LED micro revolving light