Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type
  • Medium Size Revolving Light Skp-A Type

Medium Size Revolving Light Skp-A Type SKP-110A-Y

5.00 (2)
Item.#
02090374
Mfr.#
SKP-110A-Y
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Height after Attachment (mm)
195
Protection Structure
IP23
Weight (kg)
1.0
Nominal Sectional Area (mm2)
0.75
Leader Wire Length (mm)
330
Number of Flashes (min-1[Time/min])
140
Rated Voltage (V)
AC100
TRUSCO Part Number
100-6916
Type
Medium size revolving light Drip-proof type
Maximum External Diameter (mm)
138
Bulb Shape
RP35
Color
Yellow
Bulb No.
6
Leader Wire Type
VCT
Electric Lamp
120V40W No.6
Connector
BA15D
Current (A)
0.3
Others
A phi30 cord hole is necessary for the 100V plug power outlet to go through.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention of entrance of site
5
From Japan
On 2016-03-31 16:51:54
I used the company's old SKP type, but I was satisfied with the function, so I purchased what I was using for a long time this time. It is trustworthy in terms of performance.
This review is about item#06898193.
At customer's request.
5
From Japan
On 2016-03-08 14:54:44
I was not accustomed to ordering the internet, so I needed 48V DC, but ordered it at 12V. I asked a trading company from before.
This review is about item#06898071.