Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type

Medium Size Revolving Light, Am Type AM-100Y

Item.#
02090417
Mfr.#
AM-100Y
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
130
Bulb Shape
RP35
Leader Wire Length (mm)
About 400
Number of Flashes (min-1[Time/min])
About 125
Connector
BA15D/19
Current (A)
4
Weight (kg)
0.8
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
181
Type
AM revolving light
Electric Lamp
120V40W
Working Voltage (V)
90 - 110
Rated Voltage (V)
AC100
Color
Yellow
Leader Wire Type
Power source wire VFF0.75mm2x2 core (black, black) with plug