Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type

Medium Size Revolving Light, Am Type AM-100R

Item.#
02090426
Mfr.#
AM-100R
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
130
Bulb Shape
RP35
Electric Lamp
120V40W
Working Voltage (V)
90 to 110
Rated Voltage (V)
AC100
Color
Red
Leader Wire Type
(Black, black) with plug power line VFF0.75mm 2 x 2 core
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
181
Leader Wire Length (mm)
About400
Number of Flashes (min-1[Time/min])
About125
Connector
BA15D/19
Current (A)
4
Weight (kg)
0.8