Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type

Medium Size Revolving Light, Am Type AM-200Y

Item.#
02090435
Mfr.#
AM-200Y
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
130
Bulb Shape
RP35
Leader Wire Length (mm)
About400
Number of Flashes (min-1[Time/min])
About125
Connector
BA15D/19
Current (A)
2.5
Weight (kg)
0.8
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
181
Type
AM revolving light
Electric Lamp
220V40W
Working Voltage (V)
180 to 220
Rated Voltage (V)
AC200
Color
Yellow
Leader Wire Type
(White, black) power line VFF0.75mm 2 x2 core