Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type

Medium Size Revolving Light, Am Type AM-200R

Item.#
02090444
Mfr.#
AM-200R
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
130
Bulb Shape
RP35
Current (A)
2.5
Weight (kg)
0.8
Electric Lamp
220V40W
Working Voltage (V)
180 to 220
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
181
Rated Voltage (V)
AC200
Color
Red
Leader Wire Length (mm)
About400
Number of Flashes (min-1[Time/min])
About125
Connector
BA15D/19