Buy more than* S$200* and get FREE SHIPPING

  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type
  • Medium Size Revolving Light, Am Type

Medium Size Revolving Light, Am Type AM-24R

Item.#
02090453
Mfr.#
AM-24R
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
130
Bulb Shape
RP35
Number of Flashes (min-1[Time/min])
About125
Connector
BA15S/19
Current (A)
13
Weight (kg)
0.7
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
181
Electric Lamp
24V35W
Working Voltage (V)
21.6 to 26.4
Rated Voltage (V)
AC/DC24
Color
Red
Leader Wire Length (mm)
About400