Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Revolving Light ASD

Revolving Light ASD ASD-200

Item.#
02090557
Mfr.#
ASD-200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Height after Attachment (mm)
161
Number of Flashes (min-1[Time/min])
About130
Working Voltage (V)
180 to 220
Current (A)
0.5
Weight (kg)
0.75
Leader Wire Type
Power line VFF.0.75mm 2 x 2 core
Leader Wire Length (mm)
About400
Maximum External Diameter (mm)
110
Bulb Shape
G18
Connector
BA15S/19
Rated Voltage (V)
AC200
Color
Red
Electric Lamp
12V5W