Buy more than* S$200* and get FREE SHIPPING

  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type

L Type Revolving Light Asl Type ASL-100R

Item.#
02090593
Mfr.#
ASL-100R
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
110
Bulb Shape
G18
Current (A)
0.5
Weight (kg)
0.9
Electric Lamp
12V5W
Number of Flashes (min-1[Time/min])
About 130
Rated Voltage (V)
AC100
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Height after Attachment (mm)
165
Connector
BA15S/19
Color
Red
Type
ASL revolving light
Compatible Connector
VVF for phi2, phi1.6
Working Voltage (V)
90 - 110