Buy more than* S$200* and get FREE SHIPPING

  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type

L Type Revolving Light Asl Type ASL-200R

Item.#
02090611
Mfr.#
ASL-200R
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
110
Bulb Shape
G18
Working Voltage (V)
180 to 220
Current (A)
0.3
Weight (kg)
0.9
Compatible Connector
VVF phi2, phi1.6 for
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Height after Attachment (mm)
165
Connector
BA15S/19
Rated Voltage (V)
AC200
Color
Red
Electric Lamp
12V5W
Number of Flashes (min-1[Time/min])
About130