Buy more than* S$200* and get FREE SHIPPING

  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type

L Type Revolving Light Asl Type ASL-200Y

Item.#
02090627
Mfr.#
ASL-200Y
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
110
Bulb Shape
G18
Electric Lamp
12V5W
Number of Flashes (min-1[Time/min])
About130
Rated Voltage (V)
AC200
Color
Yellow
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Height after Attachment (mm)
165
Connector
BA15S/19
Compatible Connector
VVF phi2, phi1.6 for
Working Voltage (V)
180 to 220
Current (A)
0.3
Weight (kg)
0.9