Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type
  • L Type Revolving Light Asl Type

L Type Revolving Light Asl Type ASL-24Y

Item.#
02090636
Mfr.#
ASL-24Y
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
110
Bulb Shape
G18
Electric Lamp
24V10W
Number of Flashes (min-1[Time/min])
About130
Rated Voltage (V)
AC/DC24
Color
Yellow
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Height after Attachment (mm)
165
Connector
BA15S/19
Compatible Connector
VVF phi2, phi1.6 for
Working Voltage (V)
21.6 to 26.4
Current (A)
5
Weight (kg)
0.7