Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green
  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green
  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green
  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green

A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green LEUT-24-3

Item.#
02090733
Mfr.#
LEUT-24-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
LED
Power Consumption (W)
1.8
Maximum External Diameter (mm)
60
Working Voltage (V)
21.6 - 26.4
Color
Red / Yellow / Green
Leader Wire Type
Signal wire / power supply wire UL1007AWG22
Dust-proof/Jetproof Protective Characteristic Symbol
IP54 (IP23 when using attached L metal fittings)
Flashing
None
Rated Voltage (V)
DC24
Leader Wire Length (mm)
About 600
Height after Attachment (mm)
427.3
Number of Steps
Three step type
Weight (kg)
0.8
Signal Wire Contact Capacity
More than the power supply voltage, greater than 25mA
Specification
UL approved product IEC/EN standard compliant product