Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green
  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green
  • A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green

A Small LED Lamination Type Indicating Lamp, Red/Yellow/Green LOUT-24-3

Item.#
02090767
Mfr.#
LOUT-24-3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
LED
Power Consumption (W)
1.8
Number of Steps
Three-stage
Weight (kg)
0.6
Maximum External Diameter (mm)
40
Leader Wire Type
Signal line / power line UL1007AWG22
Dust-proof/Jetproof Protective Characteristic Symbol
(IP23 If you want to use the L mounting bracket supplied) IP54
Flashing
None
Rated Voltage (V)
DC24
Working Voltage (V)
21.6 to 26.4
Color
Red/Yellow/Green
Leader Wire Length (mm)
About600
Height after Attachment (mm)
410.5
Signal Wire Contact Capacity
The power supply voltage or more, 25mA or more
Specification
UL approved product. IEC/EN standard compliant product