Buy more than* S$200* and get FREE SHIPPING

  • Horn Loudspeaker Electronic Sound Security Alarm, Single Type

Horn Loudspeaker Electronic Sound Security Alarm, Single Type ST-25CS-DCW

4.50 (2)
Item.#
02090785
Mfr.#
ST-25CS-DCW
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Length (mm)
500
Operating Temperature Range (deg C)
-20 to 50
Power Consumption (W)
3/6
Color
WhiteGray
Inrush Current (A)
DC12V/12,DC24V/0.4
Rating Time
Continuity
Timbre
(Cycle is fast), F (high pitch) E / flicker noise (folk, folk ...), D / folk sound (pitch is high) sound C / folk A / flicker noise (Pupupu ...) standard, B / flicker noise / flicker sound (pitch is high, the period is fast) (fast cycle) G / folk sound, H
Leader Wire Type
VCT-F (phi6.5) 0.75mm 2 x 2 core
Rated Output (W)
2
Material
(Body) ASA resin, (Angle nameplate) stainless steel SUS, (rear lid) transparent polycarbonate resin
Voltage
DC12DC24
Weight (kg)
1
Sound Pressure Level (dB)
Maximum 102 (1m forward)
Rated Power Voltage
DC12V/DC24V
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When gate type crane runs
5
From Japan
On 2016-07-14 21:17:27
It is good. You can also adjust the sound, the sound is gentle, the crane is safe as the melody flows when the crane starts to move.
This review is about item#02090776.
Traveling warning sound of a gate type crane
4
From Japan
On 2015-04-01 08:49:20
Because it is high volume, it is useful for safety work. When purchasing goods last time, because it broke down at the place where it hits the rain, we stored it during installation of rain cover. I think that it would be nice if there was a waterproof type.
This review is about item#02090776.