Buy more than* S$200* and get FREE SHIPPING

  • Medium Bore Size Cylinder SCA2
  • Medium Bore Size Cylinder SCA2
  • Medium Bore Size Cylinder SCA2

Medium Bore Size Cylinder SCA2 SCA2-FA-63B-100

by CKD
Item.#
02090995
Mfr.#
SCA2-FA-63B-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Screw Type
Rc thread
Cylinder Inside Diameter (phi mm)
63
Installation Support Method
FA (Rod flange type) with
Cushion
Both sides cushion
Specification
Double acting or single rod type
Stroke (mm)
100