Buy more than* S$200* and get FREE SHIPPING

  • Solar cable 600V HCV ColorBlack 1Cx3.5mm2

Solar cable 600V HCV ColorBlack 1Cx3.5mm2 H-CV 1cx3.5SQ

Item.#
02094873
Mfr.#
H-CV 1cx3.5SQ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
409.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Conductors
1
Test Voltage (V/1 minute)
1.5
Insulator Outer Diameter (mm)
4
Conductor Construction (peice/mm)
7/0.8
Insulator Thickness (mm)
0.8
Final Outer Diameter (mm)
7
Length (m)
200
Maximum Conductor Resistance (ohm/km)(20degree c)
5.2
Insulation Resistance 20 degree C (M ohm-km)
2.5
Conductor Nominal Cross Sectional Area (mm2)
3.5
Conductor Outer Diameter (mm)
2.4
Estimate Mass (kg/km)
79
Sheath Standard Thickness (mm)
1.5
Allowable Current (A)
44
Color
black