Buy more than* S$200* and get FREE SHIPPING

  • Single Cable Grip

Single Cable Grip DSG-10H

4.50 (2)
Item.#
02094925
Mfr.#
DSG-10H
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please bind end tail sufficiently with annealing wire when using
Cable Diameter (phi mm)
7 to 12
Weight (g)
20
Socks Part (mm)
190
Tensile Force (kN [kgf])
2.9[300]
Overall Length (mm)
260
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When pulling the wire
5
From Japan
On 2017-11-13 10:14:08
I could pull the wire smoothly and finished the construction in a short time. I thought that I was glad I bought it
This review is about item#2094977.
Used for fixing tensioned cable
4
From Japan
On 2015-03-27 15:37:28
Even if I was looking for a home center for emergency response, if I looked up with Mr. Monotaro, the product I wanted was 5 days for delivery, but this item was ordered immediately because it was shipped the day. It was very helpful.
This review is about item#10732172.