Buy more than* S$200* and get FREE SHIPPING

  • Single Cable Grip

Single Cable Grip DSG-105H

4.50 (2)
Item.#
02094934
Mfr.#
DSG-105H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please bind end tail sufficiently with annealing wire when using
Tensile Force (kN [kgf])
24.5[2500]
Overall Length (mm)
1280
Cable Diameter (phi mm)
90 to 115
Weight (g)
1350
Socks Part (mm)
1040
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When pulling the wire
5
From Japan
On 2017-11-13 10:14:08
I could pull the wire smoothly and finished the construction in a short time. I thought that I was glad I bought it
This review is about item#2094977.
Used for fixing tensioned cable
4
From Japan
On 2015-03-27 15:37:28
Even if I was looking for a home center for emergency response, if I looked up with Mr. Monotaro, the product I wanted was 5 days for delivery, but this item was ordered immediately because it was shipped the day. It was very helpful.
This review is about item#10732172.