Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Cable Grip

Single Cable Grip DSG-15H

4.50 (2)
Item.#
02094943
Mfr.#
DSG-15H
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please bind end tail sufficiently with annealing wire when using
Weight (g)
35
Socks Part (mm)
230
Tensile Force (kN [kgf])
4.4[450]
Overall Length (mm)
310
Cable Diameter (phi mm)
13 to 18
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When pulling the wire
5
From Japan
On 2017-11-13 10:14:08
I could pull the wire smoothly and finished the construction in a short time. I thought that I was glad I bought it
This review is about item#2094977.
Used for fixing tensioned cable
4
From Japan
On 2015-03-27 15:37:28
Even if I was looking for a home center for emergency response, if I looked up with Mr. Monotaro, the product I wanted was 5 days for delivery, but this item was ordered immediately because it was shipped the day. It was very helpful.
This review is about item#10732172.