Buy more than* S$200* and get FREE SHIPPING

  • Single Cable Grip

Single Cable Grip DSG-60H

4.00 (1)
Item.#
02094986
Mfr.#
DSG-60H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Caution
Please bind end tail sufficiently with annealing wire when using
Cable Diameter (phi mm)
49 to 60
Weight (g)
460
Socks Part (mm)
635
Tensile Force (kN [kgf])
19.6[2000]
Overall Length (mm)
800
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for fixing tensioned cable
4
From Japan
On 2015-03-27 15:37:28
Even if I was looking for a home center for emergency response, if I looked up with Mr. Monotaro, the product I wanted was 5 days for delivery, but this item was ordered immediately because it was shipped the day. It was very helpful.
This review is about item#10732172.