DC AC Inverter Sine Wave Series, 24V CSAS-A702
(1)
Item.#
02095415
Mfr.#
CSAS-A702
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Output Waveform
Sine wave
Input Voltage (V)
DC24(20 to 32)
Weight (kg)
2.8
No-load Current (A)
About0.43
Conversion Efficiency (%)
About90
Dimensions (Width W x Depth D x Height H) (mm)
178.6x272x80.9
Output Voltage (V)
AC100
Operating Temperature Range (deg C)
-20 to +50
Accessories
R14-S6x2 solderless terminal
Continuous Output Power (W)
700
Output Frequency (Hz)
50/60 switchable
Input Method
Battery direct connection system
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Driving in-vehicle equipment
From Japan
On 2014-06-17 11:42:02
Currently we do not deal with large currents, but sinusoidal waves are still user friendly. I am saved because precision communication equipment works properly.
Top