Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DC AC Inverter Sine Wave Series, 24V

DC AC Inverter Sine Wave Series, 24V CSAS-A1002

5.00 (1)
Item.#
02095424
Mfr.#
CSAS-A1002
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,049.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Output Waveform
Sine wave
Dimensions (Width W x Depth D x Height H) (mm)
178.6x308.4x80.9
Operating Temperature Range (deg C)
-20 to +50
Accessories
R22-S8x2 solderless terminal
Continuous Output Power (W)
1000
Output Frequency (Hz)
50/60 switchable
Output Voltage (V)
AC100
Input Voltage (V)
DC24(20 to 32)
Weight (kg)
3.8
No-load Current (A)
About0.63
Conversion Efficiency (%)
About88
Input Method
Battery direct connection system
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Driving in-vehicle equipment
5
From Japan
On 2014-06-17 11:42:02
Currently we do not deal with large currents, but sinusoidal waves are still user friendly. I am saved because precision communication equipment works properly.
This review is about item#35774654.