Buy more than* S$200* and get FREE SHIPPING

  • Corrugated Fiberboard

Corrugated Fiberboard DC-192

4.94 (16)
Item.#
02095616
Mfr.#
DC-192
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
190
Blade Length (mm)
75
Purpose
Cutter for cardboard
Material (body)
PP resin
Materials (bade)
Stainless steel cutlery
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Large corrugated cardboard, opening of tape cord
5
From Japan
On 2018-02-26 22:12:54
You can cut it with crispness to cut corrugated boards of different sizes, and you can easily cut the tape cord. However, although I am using vinyl strings at the time of collecting irritated cardboard, it is better to cut it with scissors etc. because it can be cut, but because it becomes vinyl ends if it is a vinyl string.
This review is about item#8006144.
Safely cut corrugated board
5
From Japan
On 2018-01-20 15:10:34
I used to cut the cardboard with a knife before. Compared to the knife, cutting can be done little by little, so we were able to work safely.
This review is about item#8006144.
When dismantling the cardboard packed with goods
5
From Japan
On 2017-12-27 18:54:44
I need power but it can be cut cleanly. It is safer than the cutter.
This review is about item#8006144.
Disposal of cardboard
5
From Japan
On 2017-11-19 21:36:49
I am using it at my company or at home. Besides disassembling corrugated cardboard, it is also easy to punch out It is also useful for interior material production during packaging.
This review is about item#8006144.
Cardboard cut
5
From Japan
On 2016-11-22 18:36:00
Cardboard is easier to cut than a cutter. After that, how durable is it?
This review is about item#8006144.
Used when folding cardboard etc
5
From Japan
On 2016-07-23 08:58:03
I was looking for a change to a cutter knife.
This review is about item#08006144.
For cardboard processing
5
From Japan
On 2015-07-28 14:49:26
The cutter could not be cut off quickly, but this product is amazing. He is very active.
This review is about item#08006144.
Unpacking
5
From Japan
On 2014-08-06 17:03:31
Unlike a cutter, it is very easy to use.
This review is about item#08006144.
Balance of cardboard box (opening), cutting of cardboard board etc.
5
From Japan
On 2014-05-28 14:29:22
I had worked with a cutter knife so far, but the blade was broken immediately, or the sharpness became worse immediately, but these problems were solved with this product. Durability · How about durability of sharpness? There is probably no problem though it remains. I think that it is satisfying price although it becomes expensive compared to the replacement blade of the cutter in terms of price.
This review is about item#08006144.
Dismantling of packing boxes such as cardboard
5
From Japan
On 2014-01-15 18:01:12
Previously I used 100 things, but Dan's preeminent sharpness. With a cutter knife, it will be out of hand so it will be handy. However, I think that the included case is unnecessary · · · It is hard to find those who cost down even by that amount.
This review is about item#08006144.