Buy more than* S$200* and get FREE SHIPPING

  • Scotch Brite Nylon Scourer

Scotch Brite Nylon Scourer A-12S

4.83 (6)
Item.#
02095738
Mfr.#
A-12S
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 1938
Color
Green
Material
Nylon non-woven fabric (with abrasive particles)
Weight (g)
20
Dimension (mm)
230x150x10
TRUSCO Part Number
471-8518
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Dirty mold of mold
5
From Japan
On 2017-06-16 14:44:39
It is against a place that does not damage the product to the last that dirt falls without putting strength
This review is about item#02095738.
When washing signs and tools etc.
5
From Japan
On 2017-05-23 09:45:26
Just by rubbing with light force, dirt easily falls so it is useful.
This review is about item#2095738.
Repair
5
From Japan
On 2016-08-07 09:38:36
cheap. Of course there is no problem of quality.
This review is about item#02095738.
Polishing
4
From Japan
On 2016-04-04 10:24:33
I am using it because it can be purchased at a lower price than trading companies and home centers. I am also grateful that it will be cheaper.
This review is about item#02095738.
It is used for scorching and polishing of welded parts of stainless steel.
5
From Japan
On 2016-01-12 14:54:30
feel well.
This review is about item#02095738.
It is used for processing finish of metal products.
5
From Japan
On 2015-01-13 15:11:29
We do not use it much in the kitchen We use it for processing finish of metal products We use several pieces at a time. Because it is fine of particles, it is handy because it can be finished soft without scratches.
This review is about item#02095738.