Buy more than* S$200* and get FREE SHIPPING

  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type

Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type 4KA210-06-AC200V

by CKD
5.00 (3)
Item.#
02096053
Mfr.#
4KA210-06-AC200V
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
-5 - 50
Impact Resistance (m/s2)
300 or less
Manual Mode
Non lock manual equipment
Heat Resistance Class
B (mold coil)
Electric Wire Connection
Grommet lead wire
Assured Withstand Pressure (MPa)
1.05
Temperature rise
43
Working Pressure (MPa)
0.15 - 0.7
Number of Ports
5
Weight (g)
115
Type
Direct pipe type
TRUSCO Part Number
112-5265
Rated Voltage (V)
AC200(50/60Hz)
Current (A)
Maintenance: 0.014/0.011
Atmosphere
Cannot be used in corrosive gas environment
Voltage Tolerance
+/-10%
Oiling
Not required
Vibration (m/s2)
50 or less
Material (body)
Aluminum alloy die casting
Fluid Temperature (Degree C)
5 - 50
Fluid
Compressed air
Number of Positions
2
Effective Sectional Area (mm2)
12.5
Protection Structure
Dust-proof
Connection Diameter
Rc1/8
Switching Method
2 positions, single
Strarting Current (A)
0.028/0.022
Power Consumption (W)
1.8/1.4
Valve Specification
Pilot type soft spool valve
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2014-11-23 03:59:20
It was cheap, it was delicious very quickly.
This review is about item#02096053.
Making things with play
5
From Japan
On 2014-04-07 18:48:06
There is no problem as a product. If there is still a compact product that can not be helped by pressure relationship, still.
This review is about item#02096044.
Replacement of working machine parts, etc.
5
From Japan
On 2013-08-09 20:20:20
Delivery is fast so it will be very helpful
This review is about item#02096044.