Buy more than* S$200* and get FREE SHIPPING

  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
  • Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type

Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type 4KA310-08-AC200V

by CKD
5.00 (1)
Item.#
02096071
Mfr.#
4KA310-08-AC200V
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
-5 - 50
Impact Resistance (m/s2)
300 or less
Manual Mode
Non lock manual equipment
Heat Resistance Class
B (mold coil)
Electric Wire Connection
Grommet lead wire
Assured Withstand Pressure (MPa)
1.05
Temperature rise
30
Working Pressure (MPa)
0.15 - 0.7
Number of Ports
5
Weight (g)
214
Type
Direct pipe type
Rated Voltage (V)
AC200(50/60Hz)
Current (A)
Maintenance: 0.014/0.011
Switching Method
2 positions, single
Atmosphere
Cannot be used in corrosive gas environment
Voltage Tolerance
+/-10%
Oiling
Not required
Vibration (m/s2)
50 or less
Material (body)
Aluminum alloy die casting
Fluid Temperature (Degree C)
5 - 50
Fluid
Compressed air
Number of Positions
2
Effective Sectional Area (mm2)
25
Protection Structure
Dust-proof
Connection Diameter
Rc1/4
Strarting Current (A)
0.023/0.021
Power Consumption (W)
1.6/1.3
Valve Specification
Pilot type soft spool valve
TRUSCO Part Number
112-4897
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work discharge of press work
5
From Japan
On 2014-01-20 11:50:38
Good handling and economy
This review is about item#02096062.