Buy more than* S$200* and get FREE SHIPPING

  • Selex Valve 4-Sided-Valve
  • Selex Valve 4-Sided-Valve
  • Selex Valve 4-Sided-Valve
  • Selex Valve 4-Sided-Valve
  • Selex Valve 4-Sided-Valve

Selex Valve 4-Sided-Valve 4KA410-10-AC100V

by CKD
Item.#
02096087
Mfr.#
4KA410-10-AC100V
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Voltage Tolerance
+/-10%
Temperature rise
30
Effective Sectional Area (mm2)
50
Weight (g)
325
Oiling
No need
Manual Mode
Non-locking manual override
Vibration (m/s2)
50orless
Heat Resistance Class
B(moldedcoil)
Material (body)
Aluminumalloydie-casting
Electric Wire Connection
Grommetleadwire
Strarting Current (A)
0.046/0.042
2014 TRUSCO Published Page
1-1397
Ambient Temperature (Degree C)
-5 to 50
Working Pressure (MPa)
0.15 to 0.7
Rated Voltage (V)
AC100(50/60Hz)
Assured Withstand Pressure (MPa)
1.05
Number of Positions
2
Number of Ports
5
Connection Diameter
Rc3/8
Power Consumption (W)
50Hz:1.660Hz:1.3
Protection Structure
Dust proof
Current (A)
Retention: 0.023 / 0.021
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Type
Directpipingtype
TRUSCO Part Number
112-4901
Fluid Temperature (Degree C)
5 to 50
Fluid
Compressedair
Impact Resistance (m/s2)
300orless
Atmosphere
Use in corrosive gas atmosphere is not allowed