Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series

Pilot Type 5-Port Valve Selex Valve 4Kb2 Series 4KB210-06-AC100V

by CKD
Item.#
02096123
Mfr.#
4KB210-06-AC100V
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage Range
+/-10%
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Number of Ports
5
Holding Current (A)
50Hz:0.02860Hz:0.022
Ambient Temperature (Degree C)
-5 to 50
Connection Caliber (Rc)
41647
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
50Hz:1.860Hz:1.4
Protection Structure
Dust proof
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Electric Wire Connection
Grommetleadwire
Shock (m/s2)
300orless
TRUSCO Part Number
112-5893
Fluid Temperature (Degree C)
5 to 50
Lower Operating Pressure (MPa)
0.15
Temperature rise
43deg C
Effective Sectional Area (mm2)
14
Weight (g)
200
Response Time
30msorless
Fluid
Compressedair
Oiling
No need
Manual Mode
Non-locking manual override
Vibration (m/s2)
50orless
Heat Resistance Class
B(moldedcoil)
Material (body)
Aluminumalloydie-casting
2014 TRUSCO Published Page
1-1396
Type
Sub-platepipingtype
Strarting Current (A)
50Hz:0.05660Hz:0.044
Switching Position Classification
2positionsingle
Atmosphere
Unavailable in the corrosive gas atmosphere