Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb2 Series

Pilot Type 5-Port Valve Selex Valve 4Kb2 Series 4KB210-08-AC200V

by CKD
Item.#
02096157
Mfr.#
4KB210-08-AC200V
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage Range
+/-10%
Ambient Temperature (Degree C)
-5 - 50
Manual Mode
Non lock manual equipment
Heat Resistance Class
B (mold coil)
Material (body)
Aluminum alloy die casting
Fluid Temperature (Degree C)
5 - 50
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.7
Effective Sectional Area (mm2)
14
Number of Ports
5
Weight (g)
200
TRUSCO Part Number
112-5923
Holding Current (A)
50Hz:0.014 60Hz:0.011
Response Time
30ms or less
Valve Specification
Pilot type soft spool type valve
Atmosphere
Cannot be used in a corrosive gas environment
Shock (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Lower Operating Pressure (MPa)
0.15
Electric Wire Connection
Grommet lead wire
Assured Withstand Pressure (MPa)
1.05
Temperature rise
43deg C
Connection Caliber (Rc)
1/4
Power Consumption (W)
50Hz:1.8 60Hz:1.4
Protection Structure
Dust-proof
Type
Subplate piping type
Switching Position Classification
2 position single
Strarting Current (A)
50Hz:0.028 60Hz:0.022
Rated Voltage (V)
AC200(50/60Hz)
Switching Method
2 position single
Description 2
Compact: compact design, contributes to miniaturization of built-in equipment. A wide selection of wire connections: from lead wire type to terminal boxes, various connectors.In addition, combination of status indicator and surge suppressor can also be done. Compact (23mm width), large flow rate. 4 port valve series for direct type air pressure.