Buy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex

Pilot-Type Valve Selex 4KB310-08-AC100V

by CKD
Item.#
02096166
Mfr.#
4KB310-08-AC100V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1396
Ambient Temperature (Degree C)
-5 to 50
Oiling
No need
Lower Operating Pressure (MPa)
0.15
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Power Consumption (W)
50Hz:1.660Hz:1.3
Protection Structure
Dust proof
Electric Wire Connection
Grommetleadwire
Response Time
30msorless
Connection Caliber (Rc)
41643
Rated Voltage (V)
AC100(50/60Hz)
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Type
Sub-platepipingtype
TRUSCO Part Number
112-5931
Rated Voltage Range
+/-10%
Atmosphere
Unavailable in the corrosive gas atmosphere
Manual Mode
Non-locking manual override
Fluid Temperature (Degree C)
5 to 50
Temperature rise
30deg C
Effective Sectional Area (mm2)
28
Number of Ports
5
Weight (g)
335
Strarting Current (A)
50Hz:0.04660Hz:0.042
Fluid
Compressedair
Shock (m/s2)
300orless
Switching Position Classification
2positionsingle
Holding Current (A)
50Hz:0.02860Hz:0.022
Vibration (m/s2)
50orless
Heat Resistance Class
B(moldedcoil)
Material (body)
Aluminumalloydie-casting