Buy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex

Pilot-Type Valve Selex 4KB310-08-AC200V

by CKD
Item.#
02096175
Mfr.#
4KB310-08-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1396
Ambient Temperature (Degree C)
-5 to 50
Oiling
No need
Lower Operating Pressure (MPa)
0.15
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Power Consumption (W)
50Hz:1.660Hz:1.3
Protection Structure
Dust proof
Electric Wire Connection
Grommet lead wire
Response Time
30ms or less
Shock (m/s2)
300 or less
Switching Position Classification
2 position single
Holding Current (A)
50Hz:0.01460Hz:0.011
Vibration (m/s2)
50 or less
TRUSCO Part Number
112-5940
Rated Voltage Range
+/-10%
Atmosphere
Unavailable in the corrosive gas atmosphere
Manual Mode
Non-locking manual override
Fluid Temperature (Degree C)
5 to 50
Temperature rise
30deg C
Effective Sectional Area (mm2)
28
Number of Ports
5
Weight (g)
335
Strarting Current (A)
50Hz:0.02360Hz:0.021
Connection Caliber (Rc)
1/4
Rated Voltage (V)
AC200(50/60Hz)
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position single
Heat Resistance Class
B (molded coil)
Material (body)
Aluminum alloy die-casting