Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series

Pilot Type 5-Port Valve Selex Valve 4Kb3 Series 4KB310-10-AC100V

by CKD
Item.#
02096184
Mfr.#
4KB310-10-AC100V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-15
Now we ship to...
...see all
Item Feature
Rated Voltage Range
+/-10%
Vibration (m/s2)
50 or less
Electric Wire Connection
Grommet lead wire
Temperature rise
30deg C
Connection Caliber (Rc)
3/8
Number of Ports
5
Holding Current (A)
50Hz:0.02860Hz:0.022
Ambient Temperature (Degree C)
-5 to 50
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position single
TRUSCO Part Number
112-5958
Material (body)
Aluminum alloy die-casting
Fluid Temperature (Degree C)
5 to 50
Response Time
30ms or less
Rated Voltage (V)
AC100(50/60Hz)
Shock (m/s2)
300 or less
Lower Operating Pressure (MPa)
0.15
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Effective Sectional Area (mm2)
28
Weight (g)
335
Power Consumption (W)
50Hz:1.660Hz:1.3
Protection Structure
Dust proof
Oiling
No need
Manual Mode
Non-locking manual override
Heat Resistance Class
B (molded coil)
Strarting Current (A)
50Hz:0.04660Hz:0.042
2014 TRUSCO Published Page
1-1396
Switching Position Classification
2 position single
Atmosphere
Unavailable in the corrosive gas atmosphere