Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series
  • Pilot Type 5-Port Valve Selex Valve 4Kb3 Series

Pilot Type 5-Port Valve Selex Valve 4Kb3 Series 4KB310-10-AC200V

by CKD
Item.#
02096193
Mfr.#
4KB310-10-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage Range
+/-10%
Vibration (m/s2)
50 or less
Electric Wire Connection
Grommet lead wire
Temperature rise
30deg C
Connection Caliber (Rc)
3/8
Number of Ports
5
Response Time
Less than 30ms
Rated Voltage (V)
AC200(50/60Hz)
Power Consumption (W)
50Hz:1.6 60Hz:1.3
Protection Structure
Dust-proof
Oiling
Not required
Manual Mode
Non lock manual equipment
Heat Resistance Class
B (mold coil)
Material (body)
Aluminum alloy die casting
Strarting Current (A)
50Hz:0.023 60Hz:0.021
Description 2
Compact: compact design, contributes to miniaturization of built-in equipment. A wide selection of wire connections: from lead wire type to terminal boxes, and all types of connectors etc.In addition, status indicator lamp and surge suppressor can also be combined. Compact (23mm width), large flow rate. 4 port valve series for direct type air pressure.
Shock (m/s2)
300 or less
Lower Operating Pressure (MPa)
0.15
Assured Withstand Pressure (MPa)
1.05
Maximum Working Pressure (MPa)
0.7
Effective Sectional Area (mm2)
28
Weight (g)
335
Switching Position Classification
2 positions, single
Holding Current (A)
50Hz:0.014 60Hz:0.011
Ambient Temperature (Degree C)
-5 - 50
Valve Specification
Pilot type soft spool valve
Switching Method
2 positions, single
TRUSCO Part Number
112-5966
Fluid
Compressed air
Type
Subplate piping type
Fluid Temperature (Degree C)
5 - 50
Atmosphere
Cannot be used in corrosive gas environment