Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve

Manual Switching Valve HMVC2-8-4H

by CKD
4.25 (4)
Item.#
02096385
Mfr.#
HMVC2-8-4H
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Connection Caliber (Rc)
1/4
Effective Sectional Area (mm2)
8
Switching Method
3 point all-port block
TRUSCO Part Number
112-4781
Material (body)
Zinc alloy die-casting
Piping
Horizontal pipe
Dimension F (mm)
68
Working Pressure (MPa)
0 - 1.0
Operating Temperature Range (deg C)
5 - 50
Weight (kg)
0.7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Compressor maintenance
5
From Japan
On 2018-01-31 15:17:47
I am very satisfied because I could send it cheaper than the other site soon
This review is about item#2096385.
Turning Air Chip Switching
2
From Japan
On 2017-02-26 20:45:06
Air switching can be done smoothly, but there are some air leaks.
This review is about item#2096385.
Pneumatic machine
5
From Japan
On 2015-12-21 18:31:10
I used it for test equipment of pneumatic machine, but it can be used without problems
This review is about item#02096385.
Manual switching of panel saw
5
From Japan
On 2013-03-10 17:28:06
I feel a good feeling. I want another lever.
This review is about item#02096385.